Shop All Auxiliary Contacts
Square D
Auxiliary Contact, 1 NO
Mfr # 9999D10
Zoro # G3070986
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 5 A
- Mounting Screw
- For Use With Square D Type 8910DPA Definite Purpose Contactors, 20 to 90A
Product Information
- Brand Square D
- MFR # 9999D10
- Zoro # G3070986
- UPC # 785901080862
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 5 A |
Mounting | Screw |
For Use With | Square D Type 8910DPA Definite Purpose Contactors, 20 to 90A |
Voltage | 600 V AC |
Number of Contacts | 1 |
Features | Mercury Free |
Standards | CSA Approved, UL Recognized |
Current AC | 5 A |
Maximum Voltage Rating | 600V AC |
Terminal Connection Type | Screw Terminals |
Number of Normally Closed Contacts | 0 |
Number of Normally Open Contacts | 1 |
Compatible with Series | 8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors |
Description
Auxiliary Contact, Current AC 5 A, Number of Contacts 1, Mounting Screw, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series 8910DPA Definite Purpose Contactors, 8911DPS Definite Purpose Starters, 8965 Reversing Hoist Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- THE BEST CONNECTION Black Mini Rocker, Red Led 15A 12V S.P. (JTT2618F)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- SQUARE D Remote Reset (9999RR04)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- SQUARE D Pushbutton Kit (9999SA2)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- Square D Motor Controls