Shop All Electrical Enclosures
Square D
Aluminium; Busbar MP Meter Pak Enclosure, 48.12 in H, 7.28 in D
Mfr # MP44125
Zoro # G600905184
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.12 in
- Depth 7.28 in
- Phase 1 phase
- Material of Enclosure Aluminium; Busbar
- Standards UL Listed
Product Information
- Brand Square D
- MFR # MP44125
- Zoro # G600905184
- UPC # 785901001805
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 48.12 in |
Depth | 7.28 in |
Width | 24.34 in |
Details
Item - Electrical Enclosure | MP Meter Pak Enclosure |
Phase | 1 phase |
Material of Enclosure | Aluminium; Busbar |
Standards | UL Listed |
Product or Component Type | Meter Center |
Nema Degree of Protection | NEMA 3R |
Meter Socket Type | ringed |
Service Feed Location | UG, OH |
Product Mounting | surface |
Meter Socket Rated Current | 125 A |
Range of Product | Meter-Pak |
Wiring Configuration | 3-wire |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center has four ringed meter sockets with no bypass and a 4 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 400 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 48.12 inches tall, 24.34 inches wide and 7.28 inches deep. This MPH meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MP meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT CAT6A 10GBPS Professional Grade, SST, PK2 (CAT6A-5YL-2PK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- SQUARE D Steel Enclosure, 12-3/4 in H, 6 in W, 8.53 in D, NEMA 12, Hinged (9991SCA11)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- Square D Electrical Enclosures