Shop All Manual Motor Switches
Square D
63A Sw Kit W/4Hole Mtgred/Yellow Oper
Mfr # VCF4
Zoro # G0562269
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 83 mm
- Width 60 mm
- Standards IEC 60947-3
- Handle Colour red
- Ip Degree Of Protection IP20 conforming to IEC 60529 || IP65
Product Information
- Brand Square D
- MFR # VCF4
- Zoro # G0562269
- UPC # 785901171010
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 83 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
63A Sw Kit W/4Hole Mtgred/Yellow Oper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 24 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/24-25FT)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue (HS359-S100-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Blank End, Hblalu4800 Series (HBLALU4810B)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65 (VCF01GE)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- Square D Motor Controls