Shop All Definite Purpose Contactors
Square D
600VAC Definite Purpose Contactor 4P 30A
Mfr # 8910DPA34V02Y392
Zoro # G0568386
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 4
- Full Load Amps-Inductive 30 A
- Coil Volts 600VAC
- Standards UL Recognized || CSA
Product Information
- Brand Square D
- MFR # 8910DPA34V02Y392
- Zoro # G0568386
- UPC # 785901025801
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Magnetic Contactor |
Full Load Amps | 30 |
Number of Poles | 4 |
Full Load Amps-Inductive | 30 A |
Coil Volts | 600VAC |
Standards | UL Recognized || CSA |
Phase | 3 phase |
Rated Operational Voltage | 600 V AC |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Electrical Connection | Quick connect terminals; Binder head |
Locked Rotor Rated Current | 150 A 460 V AC; 120 A 575 V AC; 180 A 277 V AC |
Product Certifications | UL Recognized; CSA |
Pole Contact Composition | 2 NO + 2 NC |
Maximum Horse Power Rating | 2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 15 hp 460 V AC, 3 phase; 20 hp 575 V AC, 3 phase |
Product Or Component Type | Definite Purpose Contactor |
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- TRYSTAR Premium Welding Cable 2/0 Light Green 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC20LTGN10-BKM-EH25)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, with 2 mounting screws (8910DPA43V14Y244)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V04)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- Square D Contactors & Contacts