Shop All Magnetic Contactors
Square D
480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3
Mfr # 8502SEO2V06
Zoro # G2754367
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 90 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 3
- Reversing No
Product Information
- Brand Square D
- MFR # 8502SEO2V06
- Zoro # G2754367
- UPC # 785901788201
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 7.09 in |
Width | 5.47 in |
Depth | 6.5 in |
NEMA Size | 3 |
Overall Height | 7.09 in |
Overall Width | 5.47 in |
Overall Depth | 6.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.09 in, Overall Width 5.47 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 50 (FZ512830)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- PANDUIT 5-39/64" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 100 (PLT1.5I-C30)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- Square D Motor Controls