Shop All Definite Purpose Contactors
Square D
480VAC Non-Reversing Definite Purpose Contactor 3P 75A
Mfr # 8910DPA73RV06
Zoro # G3329505
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive 94 A
- Action Non-Reversing
- Number of Poles 3
- Coil Volts 480V AC
Product Information
- Brand Square D
- MFR # 8910DPA73RV06
- Zoro # G3329505
- UPC # 785901177333
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 5.2 in |
Width | 3.39 in |
Depth | 4.37 in |
Overall Depth | 4.37 in |
Overall Height | 5.2 in |
Overall Width | 3.39 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 440/480V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, with 2 mounting screws (8910DPA43V14Y244)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V02)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- Square D Motor Controls