Shop All Definite Purpose Contactors
Square D
480VAC Non-Reversing Definite Purpose Contactor 3P 30A
Mfr # 8910DPA33V06
Zoro # G3326723
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Reversing No
- HP @ 1 Phase - 230V 5
Product Information
- Brand Square D
- MFR # 8910DPA33V06
- Zoro # G3326723
- UPC # 785901849841
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4 in |
Width | 2.5 in |
Depth | 3.12 in |
Overall Width | 2.37 in |
Mounting Hole Distance - Width | 2 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 3 in |
Overall Height | 3.75 in |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 440/480V AC, Series 8910 Series Type DPA, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V09)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30HP at 575VAC, 3 phase, 110/120VAC 50/60Hz coil, NEMA 1 (8910DPAG63V02)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- Square D Contactors & Contacts