Shop All Control Relays
Square D
4 N/O CONTROL RELAY 120V
Mfr # CA2KN40G7
Zoro # G410446686
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.28 in (58 mm)
- Depth 2.24 in (57 mm)
- Standards EN/IEC 60947-4-1; GB/T 14048.4; UL 60947-4-1; CSA C22.2 No 60947-4-1; JIS C8201-4-1
- Immunity To Microbreaks 2 ms
Product Information
- Brand Square D
- MFR # CA2KN40G7
- Zoro # G410446686
- Country of Origin Unknown
- Category Control Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.28 in (58 mm) |
Depth | 2.24 in (57 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull Chain Lever Switch (61105)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- HALEX CONDUIT NIPPLE STL 1/2 in.D (64305)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- Square D Control Relays