Shop All Push Button Control Stations
Square D
2NO Yellow Pendant Control Station
Mfr # 9001BW93Y
Zoro # G0811291
original price:
$115.64
3% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Number of Gangs 1
- Legend Forward/Reverse
- Type of Operator Push Button
- Number of Pilot Lights 0
Product Information
- Brand Square D
- MFR # 9001BW93Y
- Zoro # G0811291
- UPC # 785901852902
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.69 in |
Width | 2.19 in |
Depth | 2.94 in |
Hub Size - Maximum | 1/2 in |
Overall Width | 2.19 in |
Overall Height | 4.69 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.94 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Forward/Reverse, Type of Operator Push Button, Action Maintained/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, IP Rating Not Applicable, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Thermoplastic, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 115/230V-AC 5/12V-DC 230W AC TO DC POWER SUPPLY (AG-230T PS2POWER230)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- Square D Push Button Control Stations