Shop All Overload Relays
Square D
2.5-4.0A Overload Relay
Mfr # LRD08
Zoro # G209982012
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.60 in (66 mm)
- Depth 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Dielectric Strength 1.89 kV 50 Hz IEC 60947-1
Product Information
- Brand Square D
- MFR # LRD08
- Zoro # G209982012
- Country of Origin Unknown
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.60 in (66 mm) |
Depth | 2.76 in (70 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (6721369)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- Square D Overload Relays