Shop All Circuit Breaker & Panelboard Accessories
Square D
2 Raintight Hub
Mfr # B200
Zoro # G508275334
product price: $25.85
/ea
Sold in multiples of 2 for $51.70
$51.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.09 in (78.49 mm)
- Width 4.44 in (112.78 mm)
- Height 1.4 in (35.56 mm)
- Product Certifications UL Listed
- Cable Entry Conduit entry 2 in (50.80 mm)
Product Information
- Brand Square D
- MFR # B200
- Zoro # G508275334
- UPC # 785901459477
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 3.09 in (78.49 mm) |
Width | 4.44 in (112.78 mm) |
Height | 1.4 in (35.56 mm) |
Details
Item | Hub |
Product Certifications | UL Listed |
Cable Entry | Conduit entry 2 in (50.80 mm) |
Product Or Component Type | Hub |
Hub Type | B |
Description
, For QO HOM Raintight Products, Polybagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R (YGA020F)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- HYDROMAXX 3/8"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038100)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- SQUARE D Handle Padlock Attachment (HPALM)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D Load Center, 100A, 120/240V AC, 20 Poles (HOM2040M100PQCV)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324)
- Square D Circuit Breaker & Panelboard Accessories