Shop All Test Equipment Accessories
Square D
18Term Alu Grnd Bar Kit
Mfr # PK18GTACP
Zoro # G107099058
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Depth 0.32 in
- Width 6.56 in
- Product Or Component Type bar
- Tightening Torque 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium
Product Information
- Brand Square D
- MFR # PK18GTACP
- Zoro # G107099058
- UPC # 475695017389
- Country of Origin United States
- Category Test Equipment Accessories
Dimensions
Height | 0.5 in |
Depth | 0.32 in |
Width | 6.56 in |
Details
Product Or Component Type | bar |
Tightening Torque | 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium |
Number Of Connectors | 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ACE)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- UNITED SCIENTIFIC Porcelain Evaporating Dishes, Flat Form, 50 mL (JEF050)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- GROTE Clr/Mkr Lamp-Red-Chrome Armored, 46892 (46892)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- Square D Test Equipment Accessories