Shop All Hoist Contactors
Square D
120VAC Reversing Hoist Contactor 3P 30A
Mfr # 8965DPR33V02
Zoro # G0800956
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Action Reversing
- Number of Poles 3
- Coil Volts 120V AC
- HP @ 1 Phase - 230V 5 hp
Product Information
- Brand Square D
- MFR # 8965DPR33V02
- Zoro # G0800956
- UPC # 785901081364
- Country of Origin China
- Category Hoist Contactors
Dimensions
Height | 3.98 in |
Width | 6.87 in |
Depth | 3.07 in |
Overall Depth | 3.07 in |
Overall Height | 3.98 in |
Overall Width | 6.87 in |
Description
Hoist Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8965 Series Type DPR, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C52A2)
- PHILLIPS Quick Connect Junction Box, Junction Box, Nylon (15-860)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- SQUARE D 600VAC Reversing Hoist Contactor 4P 30A (8965DPR34V02)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- SQUARE D Contactor, 8965RO, hoist, reversing, 3HP at 480VAC, 3 phase, 120VAC coil, quick connect terminals. open style, bulk pack (8965RO10V02Y181)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- Square D Contactors & Contacts