Shop All Definite Purpose Contactors
Square D
120VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # 8910DP42V02
Zoro # G2921134
product price: $59.62
/ea
$59.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Reversing No
- HP @ 1 Phase - 230V 5
Product Information
- Brand Square D
- MFR # 8910DP42V02
- Zoro # G2921134
- UPC # 785901024187
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.29 in |
Width | 2.16 in |
Depth | 2.22 in |
Overall Depth | 2.45 in |
Overall Width | 2 in |
Overall Height | 3.32 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.63 in |
Mounting Hole Distance - Height | 1.63 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/120V AC, Series 8910 Series Type DP, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 1 Pole, 120/240V AC (QOU135)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30HP at 575VAC, 3 phase, 110/120VAC 50/60Hz coil, NEMA 1 (8910DPAG63V02)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V14)
- Square D Motor Controls