Shop All Lighting Contactors
Square D
120VAC Mechanically Held Lighting Contactor 3P 30A
Mfr # 8903SMO11V02
Zoro # G8493387
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Full Load Amps 30 A
- Number of Poles 3
- Coil Volts 120V AC
- Height 7.15 in
Product Information
- Brand Square D
- MFR # 8903SMO11V02
- Zoro # G8493387
- UPC # 785901102458
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 7.15 in |
Width | 3.79 in |
Depth | 4.68 in |
Overall Depth | 4.69 in |
Overall Height | 6.02 in |
Overall Width | 3.78 in |
Frame Size | S |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 30 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 6.02 in, Overall Width 3.78 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 12P 30A (8903LXO1200V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- Square D Lighting Contactors