Shop All Lighting Contactors
Square D
120VAC Mechanically Held Lighting Contactor 3P 30A
Mfr # 8903SMG11V02
Zoro # G6184814
product price: $756.00
/ea
Free Shipping & Returns
$756.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 3
- Coil Volts 120V AC
- Height 10.0 in
Product Information
- Brand Square D
- MFR # 8903SMG11V02
- Zoro # G6184814
- UPC # 785901102519
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 6.0 in |
Depth | 5.28 in |
Overall Width | 5.98 in |
Frame Size | S |
Overall Depth | 5.28 in |
Overall Height | 10 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 30 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 10 in, Overall Width 5.98 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 213 mm L (LI5131)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 100A (8903SQO1V02)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 10 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LXG1200V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903SMO1V02)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- Square D Lighting Contactors