Shop All Lighting Contactors
Square D
120VAC Electrically Held Lighting Contactor 3P 100A
Mfr # 8903SQG2V02
Zoro # G6489761
original price:
$1,711.50
28% off
new price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Electrically Held
- Full Load Amps 100 A
- Number of Poles 3
- Coil Volts 120V AC
- Height 25.15 in
Product Information
- Brand Square D
- MFR # 8903SQG2V02
- Zoro # G6489761
- UPC # 785901619437
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 25.15 in |
Width | 11.25 in |
Depth | 8.99 in |
Frame Size | S |
Overall Depth | 8.98 in |
Overall Width | 11.26 in |
Overall Height | 25.16 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 100 A, Fluorescent Lighting Current Rating 100 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 100 A, Full Load Current - Inductive 100 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 25.16 in, Overall Width 11.26 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 100A (8903SQO1V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- Square D Lighting Contactors