Shop All Lighting Contactors
Square D
120VAC Electrically Held Lighting Contactor 12P 30A
Mfr # 8903LG1200V02
Zoro # G7161682
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Electrically Held
- Full Load Amps 30 A
- Number of Poles 12
- Coil Volts 120V AC
- Height 12.69 in
Product Information
- Brand Square D
- MFR # 8903LG1200V02
- Zoro # G7161682
- UPC # 785901851615
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Overall Depth | 6.02 in |
Frame Size | L |
Mounting Hole Distance - Width | 5.63 in |
Mounting Hole Distance - Height | 10.5 in |
Overall Width | 7.8 in |
Overall Height | 12.68 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type L, Number of Poles 12, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size L, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 12.68 in, Overall Width 7.8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Ranger Pace Counter (4594)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V09)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- FAITH Self-Test 20A Tamper-Resistant GFCI Outlet Receptacle, Light Almond (GLS-20ATR-LA)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1 (8903SPG2V03)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 100A (8903SQO1V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- GE 120VAC Mechanically Held Lighting Contactor 8P 30A (CR463M80CJA)
- Square D Motor Controls