Shop All Tampers & Compactors
Spyker Spreaders
770lb PRO Roller 24 in. x 36 in.
Mfr # R76-2436
Zoro # G810191261
product price: $466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Handle Type Push/Pull, Quick & easy tool-less conversion
- Weight 46 lb
- Width 48.25 in
- Height 24 in
- Length 62 in
Product Information
- Brand Spyker Spreaders
- MFR # R76-2436
- Zoro # G810191261
- UPC # 81174300813
- Country of Origin United States
- Category Tampers & Compactors
Dimensions
Width | 48.25 in |
Height | 24 in |
Length | 62 in |
Details
Handle Type | Push/Pull, Quick & easy tool-less conversion |
Weight | 46 lb |
Description
The Spyker Tow-Behind Commercial Lawn Roller is the perfect tool for repairing lawn damage and packing down loose dirt, seed, or sod. The roller easily converts for easy storage once the job is done- just flip the handle, no tools required!The rugged drum is constructed in commercial-grade thick poly to withstand season after the season, while the rounded edges prevent lawn damage during tractor turns. The extra-large opening comes with a tethered easy-turn plug to ensure you'll never lose it, and when the project is over just drain the drum and hang it on the wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES Landscape Pin 6" 100Pk (85431)
- DB ELECTRICAL Muffler For Ford/ Holland Tractor 9N 2N 8N FO-11 CUSTOM STANLEY DESIGN (1117-6002)
- STENS Pressure Washer Pump Oil 758-111 For 30 Weight (758-111)
- HYDROFARM Dirt Pot Flexible Portable Planter, Tan, (HGDBT65H)
- SPYKER SPREADERS 300lb PRO Roller 18 in. x 24 in. (R28-1824)
- SANI-LAV Stainless Steel Punch Down, 60 in. (2082)
- TRUE TEMPER Dirt Tamper, 8x8 In Blade, Handle 42 In (11334GR)
- BULLY TOOLS Tamping and Digging Bar, 69", 1" dia., Sol (92539)
- HUSQVARNA Gas-Powered Forward Plate Compactor (LF 80 LAT)
- SEYMOUR MIDWEST Lawn/Sod Roller, 24"x18" (85750)
- JUMPING JACK Jumping Jack Tamping Rammer 3HP Honda Tamper Dirt Soil 3350 lbs/ft (JX60H)
- Spyker Spreaders Lawn & Garden Tools