Shop All Folding & Pocket Knives
Spyderco
Spyderco 401130 Knife Byrd Cara Cara2 Lightweight Black FRN Plain Edge
Mfr # 401130
Zoro # G403950619
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spyderco
- MFR # 401130
- Zoro # G403950619
- UPC # 716104401574
- Country of Origin China
- Category Folding & Pocket Knives
Description
one of the most popular knives in the Byrd line, the Cara Cara 2 Lightweight knife has been reengineered to yield an even better knife.
Ambidextrous tip-up/tip-down clip.
Spine and choil jimping.
Skeletonized nested handle liners.
Screw construction.
Phosphor bronze bushings for smooth open/close action.
David Boye Dent.
Full flat-ground blade.
Blade Length: 3-3/4".
Cutting Edge: 3-3/16".
Overall Length: 8-1/2".
Closed Length: 4-3/4".
Steel: 8Cr13MoV.
Locking Mechanism: Lockback.
Edge: Plain.
Clip: Left/Right.
Tip Carry: Up/Down.
Handle Material: Black FRN.
Dimensions: 6.50"L x 1"W x 2.50"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.K. MORSE HOLESAW BIM MHS 1-3/8 178228 (MHS22C)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- MAYHEW Swivel Head Telescoping Mag Pickup Tool (17830)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- SMITHS Battleplan Black (50994)
- SCIPIO 3-Blade Stockman Pocket Knife Red (FCC0001CR)
- MILWAUKEE TOOL FASTBACK Blunt Tip Hawkbill Folding Knife (48-22-1526)
- GERBER Fixed Blade Knife, 7-1/4 in Overall L (31-003917)
- TEMPO COMMUNICATIONS Electrician Knife/Scissors, 1-3/4 in (PT-K01A)
- CAL-VAN TOOLS URETHANE CUT OUT KNIFE (CV26)
- GARDENCARE 95 in Saw Folding Steel Handle (GA595001)
- Spyderco Knives, Cutters & Snips