Spyderco 2160746 Para 3 Folder Black G-10 Black Plain Edge Knife
Mfr # 2160746
Zoro # G603950433
Product Information
- Brand Spyderco
- MFR # 2160746
- Zoro # G603950433
- UPC # 716104011827
- Country of Origin China
- Category Folding & Pocket Knives
Description
Para 3 Folder Black G-10 Black Plain Edge Knife
The Para 3 folding knife packs all the time-tested features and functionality of Spyderco's iconic Para Military 2 into a smaller, easier-to-carry format. For tactical end users who are concerned about light discipline or those who just prefer the look of a black blade, the Para 3 is now obtainable with a tough Diamond Like Carbon (DLC) blade coating. This low-profile coating is permanently bonded to the premium CPM S30V stainless steel blade, which features a full-flat grind, a PlainEdge cutting edge, and a fully accessible Trademark Round Hole for swift, ambidextrous, one-handed opening. The blade is supported by a high-strength Compression Lock mechanism nested within the handle's textured black G-10 scales. It's easy-to-clean, open-backed handle construction reduces the knife's weight, while providing a solid platform for a four-position hourglass clip that supports left and right-side tip-up or tip-down carry. Like the blade, the clip and all assembly screws are blackened with non-reflective coatings.
Specifications- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3BRAG)
- KD TOOLS Bit Socket, Slotted Pozidriv (80468)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- SIGMA IMPEX Sigma Impex KN-1377 Firemen Knife (KN-1377)
- CAT 8 Inch Drop Point Serrated Folding Knife (980006)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- SOG POWERACCESS - BLK (PA1002-CP)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- Spyderco Folding & Pocket Knives