Shop All Folding & Pocket Knives
Spyderco
Spyderco 006878 Knife Atlantic Salt Black FRN Serrated Rescue Edge
Mfr # 6878
Zoro # G103950629
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spyderco
- MFR # 6878
- Zoro # G103950629
- UPC # 716104006878
- Country of Origin China
- Category Folding & Pocket Knives
Description
Spyderco's Rescue knives are long favored by seafarers and the design has since been embraced by rescue workers, EMT's and ranchers-anyone cutting around flesh in an emergency. Now available in a rustproof version, the Atlantic Salt is a modified Rescue made with state of the art non-rusting H1 steel. H1 is a precipitation-hardened steel containing nitrogen instead of carbon, which cannot rust.
Blade Length: 3-11/16".
Cutting Edge: 3-3/16".
Blade Thickness: 1/8" .
Overall Length: 8-1/4".
Closed Length: 4-5/8".
Hole Diameter: 9/16".
Blade Steel: H-1.
Handle Material: Black FRN.
Made in Seki-City, Japan.
Dimensions: 6.5"L x 1"W x 2.5"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywall Internal Corner Trowel 4" x 5" (102 x 127mm) (OX-P013001)
- PERFORMANCE TOOL T30 Clear Handle Star Driver Screwdriver T30, W30830 (W30830)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- SCIPIO Night Tracer Assisted-Opening Pocket Knife Stainless Steel Folding Knife - Black (ST060B)
- TRUE BRANDS Ball Bearing Flipper Knife with 1.5 Clip Point Blade and G10 Handle (TRU-FMK-1009)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- CAT 7 Inch Drop Point Folding Knife (980016)
- WINCHESTER Folding Knife, Drop Point, 2-39/64 In, SS (31-000312)
- BUCK KNIVES FOLDING KNIFE BLACK 7.88in. (13549)
- Spyderco Folding & Pocket Knives