Shop All Folding & Pocket Knives
Spyderco
Spyderco 001033 Delica4 Knife Lightweight Black FRN Plain Edge
Mfr # 1033
Zoro # G403950480
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spyderco
- MFR # 1033
- Zoro # G403950480
- UPC # 716104001033
- Country of Origin China
- Category Folding & Pocket Knives
Description
Introduced in 1990, the Delica was the first its kind on the market. The folder opened up the knife market to lightweight performance, one-hand opening pocketknives that just about everyone could afford. Refinement has been ongoing and countinual with tweaked ergonomics and refined blade steels. The new Delica 4 has screw construction making cleaning and adjusting easier.
Blade Detail: Plain.
Blade Length: 2.88".
Blade Material: VG-10.
Carry System: Pocket Clip.
Handle Material: FRN, Black.
Lock Style: Back Lock.
Overall Length: 7".
Made in Japan.
Dimensions: 6.5"L x 1"W x 2.5"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- PLUMB HAMMER 16OZ PREMIUM CURVED CLAW (11402N)
- MICRO 100 Router Diamond Cut (RDB-100)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- GARANT Pocket Knife, Length: 110 mm (846000)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- STANLEY Fk100 Folding Utility Knife (1858318)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- PROSKIT Electricians Knife (902-319)
- SMITHS X-Trainer Desert Tan (50989)
- Spyderco Knives, Cutters & Snips