Shop All Power Saw Accessories
Spyder
Scraper Blade, Reciprocating Saw, Steel
Mfr # 137
Zoro # G7576274
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Length 6 in
- Teeth per Inch 0
- Shank 1/2 in
- Application Drywall Mud, Paint, Rubber-Backed Carpet, Soft Materials, Wallpaper
Product Information
- Brand Spyder
- MFR # 137
- Zoro # G7576274
- UPC # 884835000059
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Length | 6 in |
Height | 6 in |
Width | 6 in |
Details
Item | Reciprocating Saw Accessory - Reciprocating Saw Scraper Blade |
For Use With | Reciprocating Saws |
Teeth per Inch | 0 |
Shank | 1/2 in |
Application | Drywall Mud, Paint, Rubber-Backed Carpet, Soft Materials, Wallpaper |
Material | Steel |
Back | Straight |
Primary Saw Application | Specialty |
Number of Pieces | 1 |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Description
Scraper Blade, Application Drywall Mud, Paint, Rubber-Backed Carpet, Soft Materials, Wallpaper, For Use With Reciprocating Saws, Material Steel, Shank 1/2 in, Length 6 in, Width 6 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #2 (C18502)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- SPYDER Wire Brush, Reciprocating Saw (400002)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- SPYDER WIRE BRUSH 4.5"" (400002)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- BIG HORN V Push Sticks (10223)
- Spyder Power Saws