Shop All Power Saw Accessories
Spyder
Sanding Pads, Steel, Reciprocating Saw
Mfr # 500010
Zoro # G7499992
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Width 3 in
- Number of Pieces 1
- Material Steel
- Application Curved Surfaces, Hard to Reach Corners, Tight Spaces
Product Information
- Brand Spyder
- MFR # 500010
- Zoro # G7499992
- UPC # 884835003289
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 3 in |
Length | 6 in |
Details
Item | Sanding Pad |
For Use With | Reciprocating Saws |
Number of Pieces | 1 |
Material | Steel |
Application | Curved Surfaces, Hard to Reach Corners, Tight Spaces |
Shank | 1/2 in |
Includes | 80, 120, and 220 Grit Sandpaper |
Description
Sanding Pad, Application Curved Surfaces, Hard to Reach Corners, Tight Spaces, For Use With Reciprocating Saws, Material Steel, Shank 1/2 in, Length 6 in, Width 3 in, Includes 80, 120, and 220 Grit Sandpaper, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15010)
- ILC Replacement for Ryobi B-1815-s Battery (B-1815-S)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (137)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- SPYDER WIRE BRUSH 4.5"" (400002)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- Spyder Power Saw Accessories