Shop All Pilot Point Drill Bits
Spyder
Pilot Drill, Hex, 3/8In, 0.32PilotDrill
Mfr # 600649P
Zoro # G7476366
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/8"
- Thread Size 3/8"-20
- Material Carbide Tipped
- Pilot Drill Size 1/4" dia. x 7-1/8" L
- Shank Size 3/8"
Product Information
- Brand Spyder
- MFR # 600649P
- Zoro # G7476366
- UPC # 884835003241
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 7-1/8" |
Thread Size | 3/8"-20 |
Pilot Drill Size | 1/4" dia. x 7-1/8" L |
Shank Size | 3/8" |
Fits Hole Saw Dia. | 3/4" to 1-3/8" |
Fits Hole Saw Dia. - Imperial | 3/4 in to 1 3/8 in |
Pilot Bit Overall Length | 7 1/8 in |
Pilot Bit Shank Size | 3/8 in |
Details
Item | Pilot Drill Bit |
Material | Carbide Tipped |
Hole Saw Product Grouping | Hole Saw Accessories |
Shank Shape | Hex |
For Use With | Carbide and Bimetal Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 600649H |
Pilot Bit Material | Carbide |
Pilot Bit Shank Style | Hex |
Pilot Bit Material | Carbide |
Description
Pilot Drill Bit, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 3/8 in, Pilot Bit Overall Length 7 1/8 in, Pilot Bit Material Carbide, Fits Hole Saw Dia. - Imperial 3/4 in to 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YT34)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- DEWALT 13/32" PILOT POINT(R) drill bit (DW1926)
- Spyder Pilot Point Drill Bits