Shop All Jig Saw Blades
Spyder
Jigsaw Blade, Steel, L 4 to 4-1/2in.
Mfr # 300009
Zoro # G7618974
original price:
$8.75
9% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Chrome Vanadium Steel
- Teeth per Inch 11.5/10, 8
- Length 4", 4-1/2"
Product Information
- Brand Spyder
- MFR # 300009
- Zoro # G7618974
- UPC # 884835001322
- Country of Origin Germany
- Category Jig Saw Blades
Dimensions
Length | 4", 4-1/2" |
Blade Length | 4 in, 4 1/2 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade Set |
Primary Saw Application | Wood |
Material | Chrome Vanadium Steel |
Teeth per Inch | 11.5/10, 8 |
Shank Type | T |
Number of Cutting Edges | 2 |
Includes | (2) Blades per Pack |
Application | Hard Wood, Soft Wood, Wood Fiberboard and Synthetic Materials |
Number of Pieces | 2 |
Blade Thickness | 0.06 in |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Shank Type | T Shank |
Materials Cut | Plastic, Wood |
Tip Material | Metal |
Primary Material Application | Wood |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 11.5/10, 8, Blade Length 4 in, 4 1/2 in, Cutting Edge Style Flexible for Curved Cuts, Blade Thickness 0.06 in, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 2, Number of Cutting Edges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- FREUD Forstner Bit, 1-3/4" dia. (PB-013)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- SPYDER Jigsaw Blade Asst 2Pc Ushank (300015)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- MILWAUKEE TOOL 2-3/4" 18 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0120)
- Spyder Power Saw Blades