Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 6-5/8In
Mfr # 600054CF
Zoro # G7565232
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 6 5/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 600635H |
Tooth Material Grade | YG8C |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 600645H, 600646H |
Item | Hole Saw |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 5/8 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1718)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (209-930)
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/2In (600015CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 5In (600048CF)
- SPYDER 1-3/4" Carbide Tipped Hole Saw (600826)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- Spyder Hole Saws