Shop All Hole Saws
Spyder
Hole Saw, Tungsten Carbide Tipped, 3-5/8In
Mfr # 600039CF
Zoro # G7514123
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Max. Cutting Depth 2 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 2 in |
Thread Size | 1/2"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 3 5/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 600645H, 600646H |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 600645H or 600635H |
Tooth Material Grade | YG8C |
Primary Material Application | Wood |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch 1, Max. Cutting Depth 2 in, Impact Rated No, Thread Size 1/2 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2In (600022CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6In (600052CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In (600011CF)
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- Spyder Hole Saws & Cutters