Shop All Hole Saw Kits
This Product is Discontinued
Spyder
Hole Saw Kit, 2 In., 16 pcs. (Discontinued)
Mfr # 600807
Zoro # G9096482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Wood, Hardwoods, MDF Brick Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete and Plastics
- Tooth Material Carbide Tipped
- Number of Pieces 14
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2-5/8", 3", 3-5/8", 4", 4-3/4"
- Replacement Arbor No. Mfr. No. 600634H or 600637H
Product Information
- Brand Spyder
- MFR # 600807
- Zoro # G9096482
- UPC # 884835003791
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 2-5/8", 3", 3-5/8", 4", 4-3/4" |
Max. Cutting Depth | 2 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Thread Size | 1/2"-18, 3/8"-20 |
Range of Saw Sizes | 3/4" to 4-3/4" |
Shank Size | 1/2 in Hex, 3/8 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 in, 4 3/4 in |
Saw Size Range | 3/4 in to 4 3/4 in |
Details
Application | Wood, Hardwoods, MDF Brick Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete and Plastics |
Tooth Material | Carbide Tipped |
Number of Pieces | 14 |
Replacement Arbor No. | Mfr. No. 600634H or 600637H |
Includes | (2) Arbors |
Teeth per Inch | 4/6 |
Arbor Design | Included |
Item | Hole Saw Kit |
Primary Saw Application | Wood |
Hole Saw Product Grouping | Hole Saw Kits |
Impact Rated | No |
Materials Cut | Masonry, Plastics & Composites, Wood |
Primary Material Application | Wood |
Number of Hole Saws | 12 |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Masonry, Plastics & Composites, Wood, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 4/6, Max. Cutting Depth 2 in, Impact Rated No, Number of Hole Saws 12, Saw Size Range 3/4 in to 4 3/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 in, 4 3/4 in, Thread Size 1/2 In.-18, 3/8 In.-20, Shank Size 1/2 in Hex, 3/8 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.