Shop All Hole Saws
Spyder
Hole Saw, Bi-Metal, 1-1/8In
Mfr # 600068CF
Zoro # G7462357
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Metal, Wood, Plastics
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 3/8"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | Mfr. No. 600637H |
Tooth Material Grade | M3 |
Replacement Pilot Drill No. | Mfr. No. 600648H |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Materials Cut | Masonry, Metal, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Metal, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 3/8 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- SPYDER Hole Saw, Bi-Metal, 3/4In (600061CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6In (600052CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- DISSTON Disston 6920 Blu-Mol 0.78 In. Sheet Metal Hole Saw (6920)
- Spyder Hole Saws