Shop All Power Saw Accessories
Spyder
Grout-Out, Steel w/ Tungsten Carbide Grit
Mfr # 100227
Zoro # G7571051
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Length 6 in
- Application Urethane and Epoxy Removal
- Width 1/16 in
- Shank 1/2 in
Product Information
- Brand Spyder
- MFR # 100227
- Zoro # G7571051
- UPC # 884835000561
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 6 in |
Width | 1/16 in |
Details
Item | Grout Removal Tool |
For Use With | Reciprocating Saws |
Application | Urethane and Epoxy Removal |
Shank | 1/2 in |
Material | Steel with Tungsten Carbide Grit |
Number of Pieces | 1 |
Description
Grout Removal Tool, Application Urethane and Epoxy Removal, For Use With Reciprocating Saws, Material Steel with Tungsten Carbide Grit, Shank 1/2 in, Length 6 in, Width 1/16 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5333)
- KETT TOOL Center Blade 92-21 (92-21)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- SPYDER WIRE BRUSH 4.5"" (400002)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- SAFETY SPEED Quick Stop, Mfr. No. H4 (C6460)
- Spyder Power Saw Accessories