Shop All Hole Saws
Spyder
6" Carbide Tipped Hole Saw
Mfr # 600838
Zoro # G0328030
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 6 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Flat |
Saw Dia. | 6 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 600839 and 600840 |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | YG8C |
Materials Cut | Masonry, Plastics and Composites, Wood |
Primary Material Application | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Flat, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- OX TOOLS Pro Whip Small Batch Mud Pan Mixer (OX-P121805)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 1/4" Chuck, 12V, Voltage: 12.0 (2401-22, 49-24-0146)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In (600011CF)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/8In (600013CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- SPYDER Hole Saw, Bi-Metal, 2-3/4In (600091CF)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- MILWAUKEE TOOL 2-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5170)
- Spyder Hole Saws & Cutters