Shop All Hole Saws
Spyder
4" Carbide Tipped Hole Saw
Mfr # 600833
Zoro # G0327945
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 6 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Flat |
Saw Dia. | 4 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 600839 and 600840 |
Tooth Material Grade | YG8C |
Item | Hole Saw |
Primary Material Application | Wood |
Materials Cut | Masonry, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Flat, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- SPYDER 3-3/8" Carbide Tipped Hole Saw (600831)
- SPYDER Hole Saw, Bi-Metal, 5In (600107CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/2In (600046CF)
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- Spyder Hole Saws