Shop All Hole Saws
Spyder
4-1/8" Carbide Tipped Hole Saw
Mfr # 600834
Zoro # G0327988
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 6 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Flat |
Saw Dia. | 4 1/8 in |
Pilot Drill Size | 5/16 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Tooth Material Grade | YG8C |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 600839 and 600840 |
Replacement Pilot Drill No. | Mfr. No. 600649H, 600648H |
Primary Material Application | Wood |
Materials Cut | Masonry, Plastics and Composites, Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Masonry, Plastics and Composites, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 1/8 in, Teeth per Inch 1, Max. Cutting Depth 6 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Flat, Pilot Drill Size 5/16 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- KRAFT TOOL Golden Stainless Steel Tr, 11-1/2"x4-3/4 (PL457PF)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- SPYDER 6" Carbide Tipped Hole Saw (600838)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- SPYDER Hole Saw, Bi-Metal, 3/4In (600061CF)
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/8In (600013CF)
- MORSE Hole Cutter, Metal, Saw Diam. 1-3/16in. (CTD19)
- Spyder Hole Saws