Shop All Cookware
Spt
SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot
Mfr # SS-303
Zoro # G303784680
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Stainless Steel & Black Electric Shabu Shabu Pot
Enjoy restaurant quality delicious shabu shabu in the comfort of your own home without paying the upcharge of a restaurant. Perfect for hosting different guests with different soup base likings, mix and match different soup bases to please everyone! With this high end hot pot, start hosting fancy dinner parties with all your friends and family!
Features- 5 Quarts capacity food grade 18/8 (304) stainless steel bowl
- Superior corrosion resistance, safe for steamboat
- Specifically designed bowl in a bowl two compartments for different soups
- Removable bowl, easy for cleaning and handling
- Ergonomically designed cool-touch handles & knob for easy placement and to avoid steam while cooking
- High quality tempered glass lid
- Fast & even heating up
- Overheating protection automatic power off
- Input Voltage: 120V / 60 Hz
- Capacity: 5 qt.
- Power Consumption: 1500W
- Material: Stainless Steel
- Cord Length: 4 ft.
- Dimension: 14.96" W x 12.20" D x 5.95" H
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Fits Faucets - 303987 & 302004 (368421)
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- ROCKWELL CBD SAW BLADE S-C 2-1/2"" (RW8946)
- GARDETTOS Gardetto's Snack Crisps Original Recipe 3 oz., PK7 (16000-14484)
- SPT SPT SR-964TB-42B 1300 watts Combination of Induction Cooker Plus Stainless Steel Pot (SR-964TB-42B)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- SPT SPT EPC-14D 6 qt Electric Stainless Steel Pressure Cooker (EPC-14D)
- SPT SPT SL-PA450E 16 ft. Stainless Steel Wok (SL-PA450E)
- SPT SPT SL-PA450EA 16 ft. Stainless Steel Wok (SL-PA450EA)
- OXO FRY PAN BLACK 10in. 1PC (CC006948-001)
- RISE BY DASH Everyday Red 2 cups Rice Cooker (RRCM100GBRR04)
- Spt Cookware