Shop All Cookware
Spt
SPT SL-PA450EA 16 ft. Stainless Steel Wok
Mfr # SL-PA450EA
Zoro # G303771888
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This sleek and modern stainless steel induction ready wok is the perfect addition to any kitchen. Features sturdy handle and stainless steel construction built for durability and efficient cooking. The large 18-inch opening will fulfill any chefs cooking needs. This wok works on all stove types but is a perfect contour fit for SPT SR-34BWC induction cooktop.
Care Instruction:- Using a paper towel, wipe away excess grease or solid residue. Cool roll iron construction
- For heavily stained areas, clean cookware with a paste of baking soda and Simple Green, or similar non-toxic cleaner. This helps the cleaner stay in place, and acts as an additional abrasive against stains. Allow to sit for 3-5 minutes.
- Fill the kitchen sink with enough hot water to submerge the cookware, and add about 1 oz. of Simple Green to each cup of water in the sink (or 1 cup Simple Green to 8 cups hot water).
- Soak the cookware for 3-5 minutes, allowing the cleaner to work through the remaining oils and grease. If your cookware doesnt fit into the sink completely, rotate it so that all areas soak for the recommended time. After the 5 minutes, drain your sink.
- Scrub away any additional carbon or grease residue. If your cookware is aluminum, use a scrubbing pad. Scrub stainless steel cookware with a scouring pad or steel wool. If your cookware is non-stick, use a nylon scrubber or sponge to scrub in circular motions.
- Wash and dry as usual
- Material: Stainless Steel
- Size: 16 ft.
- Deep Size: 5.85 in.
- Diameter: 18 in. dia.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAVER Beaver Extra Hot Horseradish 1 gal., PK2 (104-2)
- DART CONTAINER Cup, Foam, 16 Oz, We 40PK (DCC16J16)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- ADAMS RITE AdamsRite: Flat Mounting Bridge (ADR-4104-02)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- SPT SPT SL-PA450E 16 ft. Stainless Steel Wok (SL-PA450E)
- SPT SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot (SS-303)
- SPT SPT SR-964TB-42B 1300 watts Combination of Induction Cooker Plus Stainless Steel Pot (SR-964TB-42B)
- SPT SPT EPC-14D 6 qt Electric Stainless Steel Pressure Cooker (EPC-14D)
- HOME PLUS Durable Foil 11-7/8 in. W X 16-5/8 in. L Roasting Rack and Pan Silver (D41110)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- Spt Cookware