Shop All Cookware
Spt
SPT SL-PA450E 16 ft. Stainless Steel Wok
Mfr # SL-PA450E
Zoro # G003771867
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Stainless Steel Wok
Customize your food service facility and revolutionize your food preparation with the most advanced commercial induction equipment. Ideal for demonstration cooking, suite service, catering and buffets. Features SmartScan enhancement and COOK and TEMP modes.
Features- Smart Scan technology: voltage, pan size and type recognition
- 5 mm thick tempered glass cooktop
- Choice of power or temperature mode
- Power mode: 1-20 levels (250-2600W)
- Temperature mode: 90-440°F
- Large LED power/temp display
- Displays in °F or °C
- Simple knob-set thermostat control
- Touch-sensitive controls and stainless steel body
- Power ON/OFF touch pad with indicator light
- Cook & Temp mode indicator lights
- Over or under voltage protection
- 5.1' power cord length
- CETL and ETL-Sanitation to NSF-4
- Size: 16 ft.
- Input Voltage: 208-240V / 60Hz
- Phase: 1
- Power Consumption: 2600W / 12A
- Plug: NEMA 6-20P
- Receptacle: NEMA 6-20R
- Temperature Range: 90 - 440°F
- Cord Length: 5.1 ft.
- Dimension: 14.1 x 18 x 5 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE 24V 2-WAY G-THD 180 PKG (F381721P)
- TOUCH OF COLOR Black Guest Towels, 4"x8", 192PK (95134)
- TMI Replacement 12" x 10' Standard Clear Strip for Strip Curtain Doors (000-786CP5)
- HAMILTON BEACH BRANDS 10QT Slow Cooker (33191)
- SPT SPT EPC-14D 6 qt Electric Stainless Steel Pressure Cooker (EPC-14D)
- SPT SPT SR-964TB-42B 1300 watts Combination of Induction Cooker Plus Stainless Steel Pot (SR-964TB-42B)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- SPT SPT SL-PA450EA 16 ft. Stainless Steel Wok (SL-PA450EA)
- SPT SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot (SS-303)
- WINCO 16 in Wide Rim Aluminum Pizza Pan (APZT-16)
- CRESTWARE Stock Pot, 12 qt, Aluminum (POT12)
- Spt Cookware