Shop All Cookware
Spt
SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears
Mfr # SL-PA400A
Zoro # G703771815
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Stainless Steel Pot with Lid 2 Ears
This 18 inch stainless steel wok is specifically designed with the exact contour for SR-34BWC induction cooker. Works on all stove types but is a perfect fit for SR-34BWC induction cooktop. Features sturdy handles and stainless steel lid. Reflective surfaces to help monitor the cooking process and remain beautiful over time. The tri ply body allows for even heat distribution to avoid hot spots that occur in normal cookware for excellent cooking results.
Features- 3 Ply body consist of durable stainless steel encapsulating an aluminum core for even heating
- Wide 18 opening for large volumes and ease of use
- Ideal for stir frying or cover on for steaming or making soups
- Cover is Stainless Steel 304
- Dishwasher safe
- Induction Ready
- Size: 18 ft.
- Material: Stainless Steel
- Handle to Handle Size: 21.25 in.
- Dimension: 4.75 x 18 in. dia.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Bamboo Knot Picks - 6.5 in - 50ct, 50PK (BOO-K6)
- HATCO Lamp - Ptfe120V, 60W For - Part# 2.30.043.00 (2.30.043.00)
- DIXIE Wrapped Disposable Spoon, Black, Heavy Weight, PK1000 (PTH53C)
- INTEK MANUFACTURING Timer- 60 Minute (NT1085)
- SPT SPT EPC-14D 6 qt Electric Stainless Steel Pressure Cooker (EPC-14D)
- SPT SPT SL-PA450E 16 ft. Stainless Steel Wok (SL-PA450E)
- SPT SPT SL-PA450EA 16 ft. Stainless Steel Wok (SL-PA450EA)
- SPT SPT SR-964TB-42B 1300 watts Combination of Induction Cooker Plus Stainless Steel Pot (SR-964TB-42B)
- SPT SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot (SS-303)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12XIH)
- Spt Cookware