SPT SD-54PE 50 Pint Dehumidifier with ENERGY STAR & Built-in Pump
Mfr # SD-54PE
Zoro # G503962628
Product Information
- Brand Spt
- MFR # SD-54PE
- Zoro # G503962628
- UPC # 810012680646
- Country of Origin China
- Category Dehumidifiers
Description
This new 50-pints dehumidifier features carefree operation with built-in pump, allowing unit to continuously discharge moisture. The unit can pump water upward to drain out a window or into a sink up to 16 feet (drain pump hose provided). There is still the option to drain passively or empty the water tank manually.
Designed to remove excess moisture from your home quietly and efficiently. A necessity for those suffering from dust mite, allergies or simply for those who wants to keep their indoor humidity at a comfortable level. Air that is too damp can cause itchy skin and nasal passages, condensation on windows, water damage to materials, mold growth and rotting of wood materials in your home. SPT dehumidifiers remove moisture from the musty air so you can enjoy year-round comfort in your home or office. Humidity level for this unit can be set as low as 35% with Low or High fan speed. Features washable air filter with reminder indicator and casters for easy mobility.
Features- Empty water 3 ways continuously, passively or directly
- Rated 50 pints/day per ENERGY STAR Specification Version 5.0
- Choice of continuous de-humidifying or 35-80% humidity settings
- Full bucket indicator with auto shut-off
- Memory IC
- Washable air filter with reminder indicator
- Removable bucket
- Continuous drainage option
- Casters for easy mobility
- Child lock
- 0.5 to 24 hours timer
- 2 fan settings High and Low
- Quiet operation
- UL listed
- U.S. Pints & 24 hrs (AHAM): 50 pints
- EEV (L/kWH): 1.8
- Water Tank Capacity: 6.5L
- Power Supply: 115 V / 60Hz
- Power Consumption: 520W / 7.0A
- Starting Current: 27A
- Noise Level (High / Low): 53 / 49
- Air Flow CFM (High/Low): 182/155
- Applicable Area (sq.ft.): 4500
- Refrigerant: CFC free R410a / 7.41 oz
- Working Temp Range: 41-90 deg Fahrenheit
- Unit dimension: 15.04 x 12.01 x 25.20 in.
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A201-SGM-BOX-11R)
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- SPT SPT SD-300MLA 600 ml Mini Dehumidifier (SD-300MLA)
- SPT SPT SD-33E 30 Pint Dehumidifier with Energy Star (SD-33E)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- JHS 25 Pint DOE Dehumidifier (D025B-25PT)
- HEAT CONTROLLER Coast air CED-701B Dehumidifier, 6.5 A, 70 pt/day Humidity Removal, Automatic Control (CED50A)
- Spt Dehumidifiers