Shop All Refrigerators
Spt
SPT RF-314SSA 3.1 cu. ft. Double Door Refrigerator with Energy Star
Mfr # RF-314SSA
Zoro # G803960638
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spt
- MFR # RF-314SSA
- Zoro # G803960638
- UPC # 810012681445
- Country of Origin China
- Category Refrigerators
Description
Flush back, compact design is ideal for college dorm room or office. Reversible doors offer versatility. Features separate freezer and fridge compartment, adjustable thermostat and fresh food section.
Features- Double door: separate fridge and freezer compartments
- Top mount
- Manual defrost & HCFC-free
- Reversible doors
- Slide-out wire shelf for storage versatility
- Transparent vegetable storage drawer with glass shelf
- Flush back design for space saving
- Adjustable thermostat
- Front leveling legs
- Can dispenser and tall bottle rack
- Freestanding application
- Material: Stainless Steel
- Input Voltage: 115V
- Wattage: 80W
- Amperage: 1A
- Freezer Temperature Range: '-11.2 to 5 deg F
- Fridge Temperature Range: 32 to 52 deg F
- Noise Output: 40-44 db
- Capacity: 3.1 cu.ft.
- Door Space Requirement: 37 x 36.25 W in.
- Freezer Interior Dimension: 18.75 H x 15.5 W x 15.5 D in.
- Fridge Interior Dimension: 7.75 H x 14.25 W x 15 D in.
- Compressor Step: 7.5 x 5 in.
- Dimension: 33.5 H x 18.5 W x 19.875 D in.
- Refrigerant: R600a
- Weight: 113 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fitting Assembly Outlet (62250-06)
- GARLAND Air Shutter - Open Top Kit (CK4522266)
- HELLO PANDA Meiji Hello Panda Vanilla Display 7 oz., PK6 (70093)
- VULCAN HART Pressure Regulator 3/4" Lp (408279-00021)
- SPT SPT RF-172SS 1.72 cu ft. Compact Refrigerator; Stainless Steel & Black (RF-172SS)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- TRUE Glass Door Merchandiser Refrigerator, 7 cu ft, White (GDM-07-HC-TSL01)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- HUSKY 4.3 Cu.Ft/122L Mini Fridge, Black (OSFS020-BXL)
- Spt Refrigerators