SPT EPC-14D 6 qt Electric Stainless Steel Pressure Cooker
Mfr # EPC-14D
Zoro # G303771871
Product Information
Description
The SPT 6qt Digital Pressure Cooker has 10 pre-set cooking programs including soup/stew, meat/chicken, beans/potatoes, yogurt, brown/saut, rice, slow cook, cake, steam and sterilize. The pre-set programs make it easy to prepare a variety of meals with the touch of a button, minimizing time spent in the kitchen. Food is kept warm after the set cooking time until ready to consume. The delay timer function can set a later cooking time for up to 24 hours, allow you to prep the food ahead of time and cook while you are away. It replaces common kitchen appliances and tools such as slow cooker, rice cooker, steamer, yogurt maker, multiple pots and pans for saut/browning, makes the countertop less clutter.
The pressurized cooking method seals the food in and cooks at a higher temperature and greater humidity than traditional methods such as boiling, steaming and frying. It allows the steam to be trapped and effectively tenderizes food at a faster pace without drying, at the same time preserving more flavor and nutrients. The user-friendly features makes cooking and cleaning easy, great for people that are on-the-go.
Features- Quick Realase Botton: Quickly release pressure with the push of a button
- Stainless Pot: inner pot is made of food grade 304 stainless steel
- Safety lid lock prevents accidental opening when pressurized
- 10 Pre set Programs: soup/stew, meat/chicken, beans/potatoes, yogurt, brown/saut, rice, slow cook, cake, steam and sterilize
- 1 Pot multi cooker replaces slow cooker, rice cooker, steamer, yogurt maker, multiple pots and pans
- Display Timer up to 24 hours delay cooking timer
- Faster Cooking Time cooks faster than traditional methods and preserves more flavor and nutrients
- Up to 6 hours manual cook time
- Safety lid lock prevents accidental opening when pressurized
- Rice cooking capacity 12 cups (uncooked rice)
- Accessories spoon, measuring cup and steam tray
- Capacity: 6 quarts
- Input Voltage: 120V/ 60Hz
- Power Consumption: 1000W
- Holding Temperature: 140 176 ° F
- Working Pressure: 0-70Kpa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gasket, 00-274227-00004 (00-274227-00004)
- TRAULSEN Gasket, 22 13/16 in. x 29 5/8 in. (SVC-60060-00)
- NSI Rock Tumbler Classic (NS135017)
- BAKERS PRIDE Air Mixer (R3022X)
- SPT SPT SR-964TB-42B 1300 watts Combination of Induction Cooker Plus Stainless Steel Pot (SR-964TB-42B)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- SPT SPT SL-PA450E 16 ft. Stainless Steel Wok (SL-PA450E)
- SPT SPT SS-303 5 qt. Stainless Steel & Black Electric Shabu Pot (SS-303)
- SPT SPT SL-PA450EA 16 ft. Stainless Steel Wok (SL-PA450EA)
- NUTRICHEF Small Fry Pan Work With Nccw11Cof (PRTNCCW11COFSFP)
- HAROLD IMPORT CO RACK ROASTING 10-3/8X8"" (43180)
- Spt Cookware