Shop All Copy & Printer Paper
Springhill
Paper, 8.5x11, Index, White, PK250
Mfr # 015300
Zoro # G5388245
product price: $14.79
/pk 250, $0.06/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 92
- Paper Weight 110 lb
- Paper Size Name Letter
Product Information
- Brand Springhill
- MFR # 015300
- Zoro # G5388245
- UPC # 091083153097
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,8.5x11,Index,White,PK250 |
Color | White |
Brightness | 92 |
Paper Weight | 110 lb |
Finish | Hard, Smooth |
Features | Acid-free |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 110 lb Index |
Paper/Media Color(s) | White |
Machine Compatibility | High-Speed Copiers; Laser Printers; Offset Presses |
Brightness Rating (US) | 92 |
Paper Grade (gsm) | 199 gsm |
Description
Paper,8.5x11,Index,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- VICTOR TECHNOLOGY 1240-3A Antimicrobial Printing Calculator, Black/Red Print, 4.5 Lines/Sec (1240-3A)
- SPRINGHILL Paper, 8.5X11, Index, 250, Wh Pk (SGH015101)
- SPRINGHILL 110Lb Gray Ltr Pk (SGH065300)
- SPRINGHILL Digital Vellum Bristol Color Cover, 67lb, 8.5 x 11, Pink, PK250 (076000)
- SPRINGHILL Paper, 8.5x11, Index, Blue, PK250 (025100)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- SPRINGHILL Springhill 015101 Digital Index White Card Stock 90 lbs. 8.5 x 11 250 Sheets-Pack (15101)
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- Springhill Copy & Printer Paper