Shop All Copy & Printer Paper
Springhill
Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250
Mfr # 015110
Zoro # G4194931
product price: $26.69
/pk 250, $0.11/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth
- Size 11 x 17
- Standards Meets U.S Postal Regulations for Reply Cards
- Sheet/Roll Size 11 x 17
Product Information
- Brand Springhill
- MFR # 015110
- Zoro # G4194931
- UPC # 91083051102
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 11 x 17 |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Standards | Meets U.S Postal Regulations for Reply Cards |
Machine Compatibility | High-Speed Copiers; Laser Printers; Offset Presses |
Paper Grade (gsm) | 163 gsm |
Weight | 10.82 lbs |
Paper Basis Weight (lb) | 90 lb Index |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Description
Springhill® Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, 250/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- FISKARS 5 Microtip Scissors (194810-1014)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, BLACK (111094-002)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- SPRINGHILL Paper, 8.5X11, Index, 250, Be Pk (SGH025100)
- SPRINGHILL Paper, 8.5X11, Index, Can Pk (SGH035100)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- SPRINGHILL Paper, 8.5"x11", 110lb., Ivory, PK250 (056300)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Canary, PK250 (036000)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- XEROX Carbonless Paper, 8.5x11, Coated, Wht, PK500 (3R12435)
- Springhill Copy & Printer Paper