Springer Pumps

IPT Two-Stage High Pressure/Fire Pump


original price: $12,213.99
6% off
new price: $11,399.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Ipt 2mp7zr two-stage high pressure/fire pump this pump includes precision cast high efficiency impellers to maximize performance and pressure. Cast iron diffusers for durability and extended life. Aluminum construction and heavy duty powder coated steel frame allows portability for use in many applications. Built-in flapper/check valve and wrench for easy service of the pump. This unit is ideal for fire protection, emergency fire fighting, washdown and ag/sprinkler applications. 2" nptm cast iron suction port three-way cast iron discharge port includes- (1) 1 1/2" nptm (2) 1" nptm sic/sic mechanical seal w/fkm epdm o-rings & gaskets meets or exceeds us coast guard fire pump performance requirement as specified by 46 cfr 27.301. note: dimensions are in inches and have a tolerance of +/- 1/8".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.