Shop All Straight Centrifugal High Flow Pumps
Springer Pumps
AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 3/4hp ODP, 1 Phase Motor
Mfr # 2825-95
Zoro # G208424445
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Springer Pumps
- MFR # 2825-95
- Zoro # G208424445
- UPC # 726846500527
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Amt 2825-95 1.5 cast iron self-priming centrifugal pump, buna-n seal, 3/4hp odp, 1 phase motor this line of amt self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. features: cast iron construction carbon/ceramic seal with buna-n elastomers self-cleaning, clog resistant impeller handles 3/8 diameter semi-solids self-priming to 20 ft. With built-in check valve dual volute design nema 56j motors with stainless steel shaft maximum temperature: 180 f maximum working pressure: 75 psi includes steel base and handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- DAYTON Oldham Coupling (PP24253ER0901G)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF019LF)
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp TEFC, 3 Phase Motor (282B-95)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V (2ZWR8)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- Springer Pumps Straight Centrifugal High Flow Pumps