Shop All Straight Centrifugal High Flow Pumps
Springer Pumps
AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp TEFC, 3 Phase Motor
Mfr # 282B-95
Zoro # G608424458
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Springer Pumps
- MFR # 282B-95
- Zoro # G608424458
- UPC # 726846506000
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Description
Amt 282b-95 1.5 cast iron self-priming centrifugal pump, buna-n seal, 2hp tefc, 3 phase motor this line of amt self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. features: cast iron construction carbon/ceramic seal with buna-n elastomers self-cleaning, clog resistant impeller handles 3/8 diameter semi-solids self-priming to 20 ft. With built-in check valve dual volute design nema 56j motors with stainless steel shaft maximum temperature: 180 f maximum working pressure: 75 psi includes steel base and handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- FLINT & WALLING Bearing, Discharge (130867)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-05)
- GRACO Pump Armor Storage Fluid (243104)
- SPRINGER PUMPS AMT 3/4in x 1/2in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor (368C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 1hp TEFC, 1 Phase Motor (282C-95)
- SPRINGER PUMPS AMT 1.5in Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 3/4hp ODP, 1 Phase Motor (2825-95)
- SPRINGER PUMPS AMT 1-1/4in x 1in Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 1 Phase Motor (369C-95)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZWX2)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZWU1)
- Springer Pumps Straight Centrifugal High Flow Pumps