Shop All Push Button Control Stations
Springer Controls Co
T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons
Mfr # F70AB12020000001
Zoro # G404950502
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Springer Controls Co
- MFR # F70AB12020000001
- Zoro # G404950502
- Country of Origin Italy
- Category Push Button Control Stations
Description
Tecno elettrica ravasi (t.e.r.), f70ab12020000001 mike pendant, 4 button, black, 1-speed buttons mike pendant control stations are designed for industrial applications. Mike pendants support a safer, more efficient interface between an operator and a motor application. Mike pendants are industrial control stations designed for heavy duty use. design mike pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle under any working conditions. Despite their good looks, mike pendants will prove reliable in the toughest conditions. All mike pendants are designed for extreme outdoor weather (ip67 rated). mike features an innovative hanging system with the cables hidden inside the shell. The top half of the mike pendant's shell is not necessary while wiring and hanging. This wiring flexibility allows direct access to the switches while the pendant is hanging in place. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with iso 13850 regulations and is equipped with positive opening nc switches. options mike pendants are available in configurations with 4 to 15 buttons. Each button can be 1 or 2 speeds and outfitted with 3 contact options. Contact options include 1no or 1nc switches or led with voltages of 24/48 v ac/dc or 110/230 v ac. Actuators are available in various types and colors: one or two speed buttons, selector switches and key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons with rotation or key-operated release. One-speed pushbuttons and selector switches are also available in an illuminated version with a range of colors. Mike pendant offers numerous labeling options. Upon request, mike can be supplied with pushbuttons bearing two-color molded symbols, as
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- PANDUIT Spiral Wrap, 0.62"x100ft, Polyethylene, Wht (T62R-CY)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires (STP600YN07)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- SPRINGER CONTROLS CO T.E.R., F70AY12020000001 MIKE Pendant, 4 Button, Yellow, 1-Speed Buttons (F70AY12020000001)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Blk (9001KYSS101)
- ALLEN BRADLEY CONTROL STATION PUSHBUTTON (800F-1MM3)
- Springer Controls Co Push Buttons & Indicators