Shop All Tower Lights
Springer Controls Co
Springer Controls / Texelco 70mm Light Stack, 120V LED, GRAY Term, W-G-B-A-R, 100DB
Mfr # LA-TCL05AF95632
Zoro # G808430969
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Springer Controls Co
- MFR # LA-TCL05AF95632
- Zoro # G808430969
- Country of Origin Italy
- Category Tower Lights
Description
Springer controls / texelco la-tcl05af95632 70mm light stack, 120v led, gray term, w-g-b-a-r, 100db when ordering this complete stack light, please address the mounting options available from global industrial. texelco modular stack lights by springer controls stack up to 7 units high. the amount of different signaling options that can be achieved set this lighting system apart. with gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. global industrial has a variety of complete texelco lighting systems with ultra-bright leds. these 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. a variety of lamp options include filament bulbs, led bulbs, ultra-bright led bulbs 9 diode or 36 diode, and xenon bulbs strobe. visual signals can be accomplished with steady, flashing, rotating, or strobe light patterns. texelco stacks can also be configured with audio units featuring 100 decibels output. the audio units can broadcast continuous or pulsing alarms with frequency ranging from 600-3000 hz. two-function and three-function units are available from global industrial. the two-function unit can be configured shift jumper to flash or shine continuously. the three-function unit can be configured with flashing, continuous, or rotating patterns. both of the multifunctional units include ultra-bright leds. a complete stack can be mounted in almost any location. a number of different mounting solutions are available from global industrial. the most common fitting used is a simple conduit atop a panel enclosure. some of the various mounting solutions include wall-mounting, pedestal, lifting extensions eg. texelco stack lights carry an environmental rating ip 64. an ip 64 rating means that a properly assembled and installed stack will be dust tight highest and will withstand splashing water from any direction with minimum ingress. these devices will function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R (LA-TCL92SB52)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZG0)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- Springer Controls Co Tower Lights