Shop All Coffee & Hot Beverage Dispensers
Spring Usa
Milk dispenser, 7L, SS
Mfr # 2525-6/7
Zoro # G8338547
product price: $1,548.99
/ea
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.9 gal
- Max. Cup Height 5 1/2 in
- Material Acrylic
- Width 7 in
- Depth 14 1/2 in
Product Information
- Brand Spring Usa
- MFR # 2525-6/7
- Zoro # G8338547
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 5 1/2 in |
Width | 7 in |
Depth | 14 1/2 in |
Height | 25 in |
Overall Height | 25 in |
Maximum Cup Height | 5 1/2 in |
Overall Depth | 13 3/4 in |
Overall Width | 9 in |
Details
Item | Beverage Dispenser |
Capacity | 1.9 gal |
Material | Acrylic |
Color | Clear, Silver |
Includes | Clean-Out Pulp Valve, Ice Core, Spigot Adapter |
Standards | NSF |
Number of Dispensers | 1 |
Dispenser Actuation | Press Lever |
Shape | Round |
Description
Beverage Dispenser, Capacity 1.9 gal, Shape Round, Color Clear, Silver, Overall Height 25 in, Overall Width 9 in, Overall Depth 13 3/4 in, Number of Dispensers 1, Material Acrylic, Dispenser Actuation Press Lever, Includes Clean-Out Pulp Valve, Ice Core, Spigot Adapter, Maximum Cup Height 5 1/2 in, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Water Gauge Seal (990092500)
- CUSIMAX Double Hot Plate, 1800W Portable Electric Burner For Cooking, Cast Iron Electric Stove, Blue (CMHP-B201L)
- PACIFIC FOODS Pacific Foods Organic Vanilla Almond Milk 32 fl. oz. Carton, PK12 (06550)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- SPRING USA Beverage Dispenser, Double, 10L (2512-6/5.2)
- BUNN Bunn Coffee Pot 06100.0101 For Bunn - Part# 06100-0101 (06100-0101)
- BON CHEF Powerline, Non-Insulated Coffee Urn W/ Spigot, 12"X12"X24", 5 Gal (45105)
- BRITA White 6-Cup Water Filter Pitcher (36089)
- SERVICE IDEAS Elite Touch Push Button Server, 1.5L, Polished Stainless Steel (LVP1500)
- ZEROWATER WATER FILTER PITCHER 22CUPS (ZD-022-RR)
- Spring Usa Coffee & Hot Beverage Dispensers